1-1/4 in. Brass Conventional Port FNPT Gate Valve
T-400NL 1-1/4 in. Brass Conventional Port FNPT Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- T-400NL No Lead Brass Compact Gate Valve, FNPT x FNPT
- ANSI/NSF 61-G
- ISO 9002
- 200 CWP
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI B1.20.1
- ASME:
- ASME B1.20.1, ASME B16.18
- ASTM:
- ASTM B209-1100, ASTM A48 Class 35, ASTM B16 UNS C36000
- Collection:
- T-400NL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Material:
- Cast Iron
- Height:
- 3-43/50 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-9/100 in
- Material:
- Brass, Cast Iron, Cast Brass
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Cold Working Pressure, Cold Water, Oil, Gas
- UL Listed:
- No
- UPC:
- 662545082967
- Valve Body Material:
- Cast Brass
- Valve Disc Material:
- Cast Brass
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Standard Port
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 1.06 lb