1 in. Cast Brass Full Port FNPT Gate Valve
T-401 1 in. Cast Brass Full Port FNPT Gate Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for residential or commercial potable water applications
- Durable, all-brass body construction and heavy cast iron hand wheel
- Electric-induction furnace casting process optimizes molten brass temperatures, resulting in superior cast body and bonnet components
- Inserted bonnet with large stem packing and forged packing nut
- Full-flow waterway reduces pressure drop, permitting consistent flow
- Non-rising stem design is compact and reliable
- Solid, fully-guided disc-wedge opens completely out of the flow path
- Integral seats are precision-ground to match each disc-wedge
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI 61-8
- ASME:
- ASME B1.20.1, ASME B16.18
- ASTM:
- ASTM A48 Class 35, ASTM B16 UNS C36000, ASTM B124 UNS C37700, ASTM B209-1100, ASTM B584 UNS C85700
- Collection:
- T-401
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Handle Length (in):
- 2-2/5 in
- Handle Material:
- Cast Iron
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-1/8 in
- Material:
- Cast Brass, Cast Iron, Forged Brass
- NSF:
- NSF 61-8
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Potable Water, Water
- UL Listed:
- No
- UPC:
- 662545001654
- Valve Body Material:
- Cast Brass
- Valve Disc Material:
- Forged Brass
- Valve Operator:
- Handwheel
- Valve Port Opening:
- Full Port
- Valve Size:
- 1 in
- Valve Stem:
- Non-rising
- Valve Type:
- Gate Valve
- Weight:
- 1.24 lb