This product requires certification to purchase.

3/4 in. IPS Bronze Union Elbow

Legend Valve & Fitting

T-438 3/4 in. IPS Bronze Union Elbow

  • Fast #
  • Part #L110164
  • Item #308863
  • Manufacturer Part #110-164
4.7 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-438 3/4 in. IPS Bronze Union Elbow

  • Fast #
  • Part #L110164
  • Item #308863
  • Manufacturer Part #110-164
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Collection:
T-438
Elbow Degree:
90°
End Connection 1:
MIPT
End Connection 2:
FIPT
End Connections:
MIPT x FIPT
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Elbow, Straight
Material:
Bronze
Origin:
Domestic