1 in. Flare x FNPT Angle Meter Valve
T-441NL 1 in. Flare x FNPT Angle Meter Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61-G
- Collection:
- T-441NL
- End Connection 1:
- Flare
- End Connection 2:
- FPT
- End Connections:
- Flare x FPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4
- Material:
- Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- UPC:
- 662545092553
- Valve Size:
- 1 in