3/4 in. FNPT x Flare Bronze Water Service Stop
T-443NL 3/4 in. FNPT x Flare Bronze Water Service Stop
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- T-443NL no lead forged brass meter ball valve, FNPT x Flare
- CSA
- NSF 61-G
- NSF Listed
- 400 CWP
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI B1.20.1
- AWWA:
- AWWA C800
- Collection:
- T-443NL
- End Connection 1:
- FPT
- End Connection 2:
- Flare
- End Connections:
- FPT x Flare
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Bronze
- NSF:
- NSF 61
- NSF Certified:
- Yes
- UPC:
- 662545095226
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in