1 in. Bronze FNPT Check Valve
T-450NL 1 in. Bronze FNPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- T-450NL No Lead Bronze In-Line Check Valve, FNPT x FNPT
- ANSI/NSF 372
- 200 CWP
- Maximum Service Temperature is 200°F
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1
- ASME:
- ASME B1.20.1
- Collection:
- T-450NL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 3-23/100
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-77/100
- Material:
- Bronze
- Maximum Temperature:
- 200
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Cold Working Pressure
- UL Listed:
- No
- UPC:
- 662545086361
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- Cast Bronze
- Valve Size:
- 1 in
- Valve Type:
- Check Valve
- Weight:
- 0.88