This product requires certification to purchase.

3/4 in. Cast Bronze FNPT Check Valve

Legend Valve & Fitting

T-450NL 3/4 in. Cast Bronze FNPT Check Valve

  • Fast #
  • Part #L105424NL
  • Item #4715452
  • Manufacturer Part #105-424NL
4.5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-450NL 3/4 in. Cast Bronze FNPT Check Valve

  • Fast #
  • Part #L105424NL
  • Item #4715452
  • Manufacturer Part #105-424NL
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lead free
  • Durable, heavy-wall cast bronze design is ideal for water well applications
  • Spring-loaded stem-disc and elastomer O-ring seal are a silent closure design
  • 1/2-pound cracking pressure is ideal for all types of well pumps
  • Fully-guided stem minimizes over-travel, reducing the chance of piston failure
  • Can be installed in the vertical or horizontal positions
  • Available in nominal 1/2 in. through 4 in. sizes - FNPT
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
Collection:
T-450NL
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 9002
Installation Type:
Horizontal Mount, Vertical Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-37/50 in
Material:
Cast Bronze
Maximum Temperature:
200
NSF:
NSF 372
NSF Certified:
Yes
Pressure - High:
200
Pressure Class:
200#
Recommended Valve Application:
Cold Working Pressure
UL Listed:
No
UPC:
662545086354
Valve Body Material:
Cast Bronze
Valve Body Style:
Inline
Valve Disc Material:
Cast Bronze
Valve Size:
3/4 in
Valve Type:
Check Valve
Weight:
0.73 lb
Width:
1-1/2 in