2-1/2 in. Forged Brass NPT Swing Check Valve
T-451 2-1/2 in. Forged Brass NPT Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Durable, Full-pattern cast brass body
- Large, integral seat and disc sealing surfaces
- Forged brass hinge pin assures smooth, non-binding disc operation
- T-pattern body permits either vertical (upward flow only) or horizontal (assembly cap upright) installations
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASME:
- ASME B1.20.1
- Collection:
- T-451
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal, Vertical
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-9/20
- Material:
- Forged Brass
- NSF Certified:
- No
- Pressure - High:
- 200
- Pressure Class:
- 125#, 200#
- UL Listed:
- No
- UPC:
- 662545002071
- Valve Body Style:
- Swing
- Valve Disc Material:
- Cast Brass
- Valve Size:
- 2-1/2 in
- Valve Type:
- Swing Check Valve
- Weight:
- 4.32