1-1/4 in. Brass FNPT Swing Check Valve
T-451NL 1-1/4 in. Brass FNPT Swing Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1, ANSI B16.18, ANSI 61, ANSI 372
- ASME:
- ASME B1.20.1, ASME B16.18
- Collection:
- T-451NL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- Height:
- 2-7/100 in
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-3/20 in
- MSS:
- MSS SP-82
- Material:
- Brass
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water, Oil, Gas, Steam
- UL Listed:
- No
- UPC:
- 662545089737
- Valve Body Material:
- Brass
- Valve Body Style:
- Swing
- Valve Disc Material:
- Cast Bronze
- Valve Size:
- 1-1/4 in
- Valve Type:
- Swing Check Valve
- Weight:
- 1.29 lb