2-1/2 in. Brass FNPT Check Valve
T-451NL 2-1/2 in. Brass FNPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B2.1, ANSI 372
- Collection:
- T-451NL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- MSS:
- MSS SP-82
- Material:
- Brass
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Pressure Class:
- 200#
- Recommended Valve Application:
- Water, Oil, Gas, Steam
- UL Listed:
- No
- UPC:
- 662545090795
- Valve Body Material:
- Brass
- Valve Body Style:
- Swing
- Valve Disc Material:
- Forged Brass
- Valve Seat Material:
- Brass
- Valve Size:
- 2-1/2 in
- Valve Type:
- Check Valve