3 in. Brass FNPT Check Valve
T-451NL 3 in. Brass FNPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Check your local Ferguson Fire and Fabrication location for price and availability
- Integral flushing handle to remove debris causing leaks through valve seat and disc
- Made in the USA
- UL listed
- FM approved
- 175 factory-set psi
- Tested for accuracy in desired range
- Resistant to tampering
- Quickly open to flush leak-causing debris
- Model 7000 also available in 205 psi
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B1.20.1, ANSI B16.18
- ASME:
- ASME B1.20.1, ASME B16.18
- Collection:
- T-451NL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-17/20 in
- MSS:
- MSS SP-82
- Material:
- Cast Brass, Brass
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - High:
- 200
- Pressure Class:
- 125#, 200#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 662545090801
- Valve Body Material:
- Cast Brass
- Valve Body Style:
- Swing
- Valve Disc Material:
- Cast Brass
- Valve Seat Material:
- Brass
- Valve Size:
- 3 in
- Valve Type:
- Swing Check Valve