1-1/2 in. Bronze FNPT Check Valve
T-453NL 1-1/2 in. Bronze FNPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- The NIBCO® iron globe valve has flanged end connections for ease of installation
- This valve features renewable seat and disc. the bolted bonnet makes the valve convenient to maintain. Because of its seat and disc arrangement the valve is ideal for throttling or regulating flow
- 250 psi/17.2 bar saturated steam to 406° F / 207° C
- 500 psi/34.5 bar non-shock cold working pressure
- Bronze mounted trim
- Angle pattern
- Bolted bonnet
- Renewable seat and disc
- Class 250 flanged end connections
- Use in U.S. drinking water applications is prohibited after January 3, 2014
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B1.20.1, ANSI B16.18
- ASME:
- ASME B1.20.1, ASME B16.18
- Collection:
- T-453NL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 4-1/3
- MSS:
- MSS SP-80
- Material:
- Cast Bronze, Bronze
- Maximum Temperature:
- 365
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 150, 300
- Pressure Class:
- 125#, 300#
- Recommended Valve Application:
- Cold Working Pressure, Potable Water, Steam
- UPC:
- 662545086262
- Valve Body Material:
- Cast Bronze
- Valve Body Style:
- Y Pattern
- Valve Disc Material:
- Cast Bronze
- Valve Seat Material:
- Bronze
- Valve Size:
- 1-1/2 in
- Valve Type:
- Check Valve
- Weight:
- 2.49