3/4 in. Bronze FNPT Spring Check Valve
T-455NL 3/4 in. Bronze FNPT Spring Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 144-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- T-455NL No Lead Bronze In-Line Check Valve, FNPT x FNPT
- ANSI/NSF 372
- Third Party Certified WQA
- 125 WSP
- 250 CWP
- Max Temp. 200°F @ 250 PSI
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1, ANSI B16.18
- ASME:
- ASME B1.20.1, ASME B16.18
- ASTM:
- ASTM B-584 C89844, ASTM B-159 C51000
- Collection:
- T-455NL
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Height:
- 2-8/25
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-1/2
- MSS:
- MSS SP-80
- Material:
- Bronze
- Maximum Temperature:
- 200
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 250#
- Recommended Valve Application:
- Commercial, Industrial
- UL Listed:
- No
- UPC:
- 662545092355
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Disc Material:
- Buna-N
- Valve Size:
- 3/4 in
- Valve Type:
- Spring Check Valve
- Weight:
- 0.62