This product requires certification to purchase.

1 in. Forged Brass FNPT 150 psi Backflow Preventer

Legend Valve & Fitting

T-457 1 in. Forged Brass FNPT 150 psi Backflow Preventer

  • Fast #
  • Part #L115105NL
  • Item #4467615
  • Manufacturer Part #115-105NL
4 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-457 1 in. Forged Brass FNPT 150 psi Backflow Preventer

  • Fast #
  • Part #L115105NL
  • Item #4467615
  • Manufacturer Part #115-105NL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lead-free design is suitable for all no-lead potable water installations, in full compliance of the national lead-free plumbing law
  • Designed for residential or commercial continuous or intermittent water pressure containment, downstream of the meter
  • The single-union inlet connection eases installation and permits system serviceability
  • Plastic check modules with stainless steel springs, resist corrosion within varying water conditions
  • Can be installed vertically or horizontally
  • Available in nominal FNPT sizes 1/2”, 3/4” and 1”
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI 372, ANSI 61 Annex G
ASSE Standards:
ASSE 1024
ASTM:
ASTM B-124 UNS C37700
CSA Certified:
CSA B64.6
Collection:
T-457
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
IAPMO Listed:
No
ISO:
ISO 9002
Installation Type:
Horizontal, Vertical
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-21/100 in
Material:
Forged Brass, Rubber
Material Type:
Buna-N
Maximum Temperature:
180
NSF:
NSF 372, NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
150 psi
Recommended Valve Application:
Water, Commercial, Residential, Potable Water, Steam
UL Listed:
No
UPC:
662545092331
Valve Body Material:
Forged Brass
Valve Seat Material:
Buna-N
Valve Size:
1 in
Valve Type:
Double Check Valve