3/4 in. Buna-N Forged Brass FNPT 150 psi Backflow Preventer
T-457 3/4 in. Buna-N Forged Brass FNPT 150 psi Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1024
- ASTM:
- ASTM B-124/24M UNS C37700
- CSA Certified:
- CSA B64.6
- Collection:
- T-457
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- FM Approved:
- No
- IAPMO Listed:
- No
- Installation Type:
- Horizontal
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-11/100
- Material:
- Forged Brass
- Material Type:
- Buna-N
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 662545092324
- Valve Body Material:
- Forged Brass
- Valve Seat Material:
- Buna-N
- Valve Size:
- 3/4 in
- Valve Type:
- Dual Check Valve