1 in. Flare Curb Stop
T-5200NL 1 in. Flare Curb Stop
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- T-5200NL No Lead Bronze Flare x Flare Curb Stop
- ANSI / NSF 61
- WQA third party certified
- 1-1/4" to 2" 80 psi. 80°F
- 1/2" to 1" 100 psi. 100°F
- Conforms to AWWA C 800
-
Lead Law Compliant
Specifications
- Collection:
- T-5200NL
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 7-6/7
- Material:
- Bronze
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- UPC:
- 662545107240
- Valve Size:
- 1 in