1/2 in. FNPT Boiler Drain Valve
T-522NL 1/2 in. FNPT Boiler Drain Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- T-522NL no lead brass boiler drain valve, FNPT
- ANSI/NSF 61-G
- CSA
- ISO 9002
- 125 CWP
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI B1.20.1, ANSI B1.20.7
- ASME:
- ASME B1.20.1, ASME B1.20.7
- ASTM:
- ASTM A-48 Class 35, ASTM B-16 C36000
- Collection:
- T-522NL
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Handle Material:
- Cast Iron
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/4
- Material:
- Brass, Cast Iron, Rubber
- Material Type:
- NBR
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- UPC:
- 662545083520
- Valve Body Material:
- Brass
- Valve Seat Material:
- NBR
- Valve Size:
- 1/2 in
- Valve Type:
- Boiler Drain Valve
- Width:
- 2-14/25