1 in. Brass MNPT x MGHT Hose Bibb
T-531HP 1 in. Brass MNPT x MGHT Hose Bibb
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 72-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Lead-free
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-G
- Collection:
- T-531HP
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connections:
- MNPT
- Handle Type:
- Tee
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61
- NSF Certified:
- Yes
- No Kink:
- No
- Number of Handles:
- Single Handle
- Pressure - High:
- 125
- Recommended Valve Application:
- Water
- UPC:
- 662545086620
- Valve Body Material:
- Brass
- Valve Size:
- 1 in
- Valve Type:
- Hose Bibb