1/2 in. Brass MIP x Hose Hose Bibb
T-531NL 1/2 in. Brass MIP x Hose Hose Bibb
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- T-531NL no lead brass hose bibb, MNPT
- ANSI/NSF 61-G
- CSA
- ISO 9002
- Designed for general watering applications, including lawn and garden, wash-down stations, greenhouse, turf management or for any other water application source, requiring a hose attachment
- 125 CWP
- Available in nominal sizes 1/2 in and 3/4 in MNPT. The 1/2 in MNPT inlet-connection can also be sweat onto 1/2 in Nominal (5/8 in. O.D.) copper tubing
- 3/4 in male-garden-hose-thread outlet accepts hose-thread-mounted vacuum breakers, including our models T-553NL and T-553CNL
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B1.20.1, ANSI B1.20.7
- ASME:
- ASME B1.20.1, ASME B1.20.7
- ASTM:
- ASTM B-16 Alloy C36000, ASTM B-86
- Collection:
- T-531NL
- End Connection 1:
- MNPT, Sweat
- End Connection 2:
- MGHT
- End Connections:
- MNPT;Sweat x MGHT
- Handle Material:
- Zinc Alloy
- Handle Type:
- Tee
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-1/5 in
- Material:
- Cast Brass, Rubber
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- No Kink:
- No
- Number of Handles:
- Single Handle
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 662545083551
- Valve Body Material:
- Cast Brass
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- NBR
- Valve Size:
- 1/2 in x 3/4 in
- Valve Type:
- Hose Bibb
- Width:
- 3-2/5 in