1/2 in. Brass MNPT Hose Bibb
T-532NL 1/2 in. Brass MNPT Hose Bibb
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- T-532CPNL No Lead Chrome Brass Hose Bibb, MNPT
- ANSI/NSF 61-G
- ISO 9002
- Water Quality Association
- 125 CWP
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-G
- Collection:
- T-532NL
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- IAPMO Listed:
- No
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- No Kink:
- No
- UL Listed:
- No
- UPC:
- 662545086910
- Valve Size:
- 1/2 in