3/4 in. Brass MNPT Hose Bibb
T-532NL 3/4 in. Brass MNPT Hose Bibb
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 144-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- T-532NL no lead brass plain end hose bibb, MNPT
- ANSI/NSF 61-G
- CSA
- ISO 9002
- The plain spigot outlet is designed to permit water sampling purity, by removing the garden hose threads, which typically trap dirt and debris and contaminate the sample
- 125 CWP
- Available unplanted (Model T-532NL) or with a smooth-chrome-plated finish (Model T-532CPNL)
- Available in nominal sizes 1/2 in and 3/4 in MNPT. The 1/2 in MNPT inlet connections can also be sweat onto 1/2 in copper tubing
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61, ANSI B1.20.1
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM B-124 C37700
- Collection:
- T-532NL
- End Connection 1:
- MNPT
- End Connection 2:
- Plain End
- End Connections:
- MNPT x Plain End
- Handle Material:
- Zinc
- Handle Type:
- Tee
- Height:
- 2-57/100 in
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-39/100 in
- Material:
- Brass, Rubber
- NSF:
- NSF 61
- NSF Certified:
- Yes
- No Kink:
- No
- Number of Handles:
- Single Handle
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 662545086453
- Valve Body Material:
- Brass
- Valve Operator:
- Tee Handle
- Valve Seat Material:
- NBR
- Valve Size:
- 3/4 in
- Valve Type:
- Hose Bibb
- Width:
- 3-1/2 in