1/2 in. Brass MIPS x GHT No Kink T-handle Hose Bibb
T-536HP 1/2 in. Brass MIPS x GHT No Kink T-handle Hose Bibb
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Collection:
- T-536HP
- End Connection 1:
- MIPS
- End Connection 2:
- GHT
- End Connections:
- MIPS x GHT
- Handle Type:
- T-handle
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 3-5/16 in
- Material:
- Brass
- NSF Certified:
- No
- No Kink:
- Yes
- Number of Handles:
- Single Handle
- UPC:
- 662545108704
- Valve Body Material:
- Brass
- Valve Seat Material:
- Dupont Teflon
- Valve Size:
- 1/2 in
- Valve Type:
- Hose Bibb