1/2 in. Brass MIP x Hose Hose Bibb
T-537 1/2 in. Brass MIP x Hose Hose Bibb
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Life Cycle tested at 380,000 operations
- 200 WOG
- Model T-537
- Includes a convertible shelf
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Collection:
- T-537
- End Connection 1:
- MIPS
- End Connection 2:
- GHT
- End Connections:
- MIPS x GHT
- Handle Type:
- Tee
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-3/10 in
- Material:
- Brass
- NSF Certified:
- No
- No Kink:
- No
- UPC:
- 662545007335
- Valve Seat Material:
- Teflon
- Valve Size:
- 1/2 in
- Valve Stem:
- Rising