1/2 in. Brass MNPT and Sweat x GHT Hose Bibb
T-537NL 1/2 in. Brass MNPT and Sweat x GHT Hose Bibb
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- T-537NL no lead brass ball valve hose bibb, MNPT
- ANSI/NSF 61-G
- NSF listed
- Forged brass construction eliminates casting-related leaks
- The positive-shutoff ball-and-seat design is a more durable alternative to traditional stop-type valve designs
- Maintenance-free dual O-ring stem seal eliminates the need for packing-nut tightening
- Smooth quarter-turn operation with all handle configurations
- Ideal for all residential and commercial hose bib requirements
- Model T-540 is equipped with a short lever handle, for water heater installations
- Available in sizes: Combination 1/2 in MNPT - 1/2 in Sweat x 3/4 in. GHT and 3/4 in MNPT x 3/4 in GHT
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI B1.20.1
- ASME:
- ASME B1.20.1
- Collection:
- T-537NL
- End Connection 1:
- MNPT, Sweat
- End Connection 2:
- GHT
- End Connections:
- MNPT;Sweat x GHT
- Handle Material:
- Aluminum
- Height:
- 2-43/100
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 3-43/100
- Material:
- Forged Brass, Plastic, Rubber
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- No Kink:
- No
- Number of Handles:
- Single Handle
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 662545092294
- Valve Body Material:
- Forged Brass
- Valve Seat Material:
- NBR, PTFE
- Valve Size:
- 1/2 in x 3/4 in
- Valve Type:
- Hose Bibb
- Width:
- 3-9/10