This product requires certification to purchase.

Brass 1/2 in. Sillcock

Legend Valve & Fitting

T-541NL Brass 1/2 in. Sillcock

  • Fast #
  • Part #L107174NL
  • Item #4467432
  • Manufacturer Part #107-174NL
3.7 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-541NL Brass 1/2 in. Sillcock

  • Fast #
  • Part #L107174NL
  • Item #4467432
  • Manufacturer Part #107-174NL
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • T-541NL No Lead Brass Silcock Valve, FNPT
  • ANSI/NSF 61-G
  • CSA
  • ISO 9002
  • 125 CWP
  • Requires Certification

Documents


Specifications

Collection:
T-541NL
End Connection 1:
FNPT, Sweat
End Connection 2:
MGHT
End Connections:
FNPT;Sweat x MGHT
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Handle Type:
Wheel
Lead Law Compliance Level:
Lead Law Compliant and Certified
Material:
Brass
NSF Certified:
No
Pressure - Maximum:
125 psi
Recommended Valve Application:
Water
UPC:
662545083575