Chrome Plated Brass 1/2 in. FIP Sillcock
T-546NL Chrome Plated Brass 1/2 in. FIP Sillcock
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 144-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Lead-free design is suitable for all no-lead potable water installations, in full compliance of all lead-free plumbing laws
- Full-pattern body, stem and handwheel construction is more durable than competitors reduced-material examples
- An electric-induction furnace casting process optimizes molten brass temperatures, resulting in superior cast body and bonnet components
- Equipped with a stem packing and packing nut design, which are superior to packless-bonnet stem seal designs
- CSA certified for Canadian plumbing applications
- Manufactured in an ISO accredited facility
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI B1.20.1, ANSI B1.20.7
- ASME:
- ASME B1.20.1, ASME B1.20.7
- Collection:
- T-546NL
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- FNPT
- End Connection 2:
- MGHT
- End Connections:
- FNPT x MGHT
- Fitting Size 1:
- 1/2
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1/2 in x 3/4 in
- Handle Material:
- Die Cast Zinc
- Handle Type:
- Loose Key
- Height:
- 3-97/100
- IAPMO Listed:
- Yes
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Length:
- 3-49/100
- Material:
- Brass, Die Cast Zinc, Rubber
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Pressure Class:
- 125#
- Recommended Valve Application:
- Water
- Sillcock Type:
- Angle
- UPC:
- 662545086897
- Valve Body Material:
- Brass
- Valve Operator:
- Hand Wheel