This product requires certification to purchase.

Anti-siphon and Frost-proof Brass 3/4 in. MNPT x Sweat Sillcock

Legend Valve & Fitting

T-550 Anti-siphon and Frost-proof Brass 3/4 in. MNPT x Sweat Sillcock

  • Fast #
  • Part #L108168A
  • Item #4480647
  • Manufacturer Part #108-168A
4 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-550 Anti-siphon and Frost-proof Brass 3/4 in. MNPT x Sweat Sillcock

  • Fast #
  • Part #L108168A
  • Item #4480647
  • Manufacturer Part #108-168A
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Easy to grip 1/4-turn Softouch™ TPR coated metal handle
  • Patented dual disc cartridge for durable and reliable shut-off
  • Oversized, 5° angled mounting flange for ease of installation
  • Integrated anti-siphon vacuum breaker with chrome-plated brass cap
  • ASSE 1019-Type A device
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ANSI:
ANSI B1.20.1, ANSI B16.18, ANSI B16.51
ASME:
ASME B1.20.1, ASME B16.18, ASME B16.51
ASSE Standards:
ASSE 1019-A
Collection:
T-550
Color Finish Name:
Chrome Plated
End Connection 1:
MNPT
End Connection 2:
Sweat
End Connections:
MNPT x Sweat
Fitting Size 1:
3/4
Fitting Size 2:
3/4
Fitting Sizes:
3/4 in
Handle Material:
Aluminum
Handle Type:
Hand Wheel
Height:
3-2/5
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Brass, Aluminum
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Pressure Class:
125#
Recommended Valve Application:
Water
Sillcock Type:
Anti-siphon, Frost-proof
Valve Body Material:
Brass
Valve Size:
3/4 in