This product requires certification to purchase.

Frost-proof 1/2 in. Sillcock

Legend Valve & Fitting

T-552PNL Frost-proof 1/2 in. Sillcock

  • Fast #
  • Part #L108143NL
  • Item #7406741
  • Manufacturer Part #108-143NL
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-552PNL Frost-proof 1/2 in. Sillcock

  • Fast #
  • Part #L108143NL
  • Item #7406741
  • Manufacturer Part #108-143NL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • T-552PNL No Lead Frost-free Silcock, PEX Inlet, PEX
  • ASSE 1019A Certified
  • CSA
  • 125 CWP
  • with Integrated Anti-Siphon
  • Requires Certification

Specifications

ANSI:
ANSI 61 Annex G, ANSI 372
ASME:
ASME B1.20.1ASME B16.18ASME B1.20.7
ASSE Standards:
ASSE 1019
Collection:
T-552PNL
End Connection 1:
MNPT
End Connection 2:
FNPT
End Connections:
MNPT x FNPT
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Handle Type:
Hand Wheel
IAPMO Listed:
No
ISO:
ISO 9002
Lead Law Compliance Level:
Lead Law Compliant and Certified
Length:
8 in
NSF:
NSF 61 Annex G
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Recommended Valve Application:
Cold Water
Sillcock Type:
Frost-proof
UL Listed:
No
UPC:
662545084763