MGHT Brass 3/4 in. 125 CWP BFP Vacuum Breaker
T-553 MGHT Brass 3/4 in. 125 CWP BFP Vacuum Breaker
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- T-553NL No Lead Brass Vacuum Breaker, FGHT x MGHT
- ANSI/NSF 372
- ASSE 1011
- CSA B64.2
- ISO 9002
- 125 CWP
-
Lead Law Compliant
Documents
Specifications
- Collection:
- T-553
- End Connection 1:
- MGHT
- End Connection 2:
- FGHT
- End Connections:
- MGHT x FGHT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- UPC:
- 662545092072
- Valve Size:
- 3/4 in