3/4 in. FGHT x MGHT Brass Vacuum Breaker in Chrome Plated
T-553C 3/4 in. FGHT x MGHT Brass Vacuum Breaker in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- FNPT x MGHT connection
- Durable forged brass construction
- Automatic vacuum interruption prevents backsiphonage
- Breakaway set screw for tamper-resistant installation
- Not for continuous pressure installations
- Available in plain or chrome plated finishes
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME B1.20.7
- ASSE Standards:
- ASSE 1011
- ASTM:
- ASTM A-108
- Application:
- Cold Working Pressure
- CSA Certified:
- CSA B64.2
- Collection:
- T-553C
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- FGHT
- End Connection 2:
- MGHT
- End Connections:
- FGHT x MGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-1/4 in
- Material:
- Brass, Plastic, Rubber, Stainless Steel
- Material Type:
- Acetal, NBR, Neoprene
- Maximum Temperature:
- 180
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Trim Only:
- No
- UPC:
- 662545086484