1-1/2 in. FNPT x Press Galvanized Forged Carbon Steel Dielectric Union
T-571NL Series 1-1/2 in. FNPT x Press Galvanized Forged Carbon Steel Dielectric Union
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 108-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1, ANSI B16.22
- Coating:
- Galvanized
- Collection:
- T-571NL Series
- End Connection 1:
- FNPT
- End Connection 2:
- Press
- End Connections:
- FNPT x Press
- Fitting Size 1:
- 1-1/2
- Fitting Size 2:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Dielectric Union, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-21/25
- Material:
- Forged Carbon Steel, Plastic, Rubber
- Material Type:
- EPDM, Nylon
- UPC:
- 662545136356