1 x 2-27/100 in. FNPT x Sweat Galvanized Forged Carbon Steel Dielectric Union
T-571NL Series 1 x 2-27/100 in. FNPT x Sweat Galvanized Forged Carbon Steel Dielectric Union
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI B1.20.1, ANSI B16.22
- Clean Bagged:
- No
- Coating:
- Galvanized
- Collection:
- T-571NL Series
- End Connection 1:
- FNPT
- End Connection 2:
- Sweat
- End Connections:
- FNPT x Sweat
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Dielectric Union, Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-27/100 in
- Material:
- Forged Carbon Steel, Plastic, Rubber
- Material Type:
- EPDM, Nylon
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 150#
- UPC:
- 662545087641