This product requires certification to purchase.

2 x 2-7/10 in. FNPT x Sweat Galvanized Forged Carbon Steel Dielectric Union

Legend Valve & Fitting

T-571NL Series 2 x 2-7/10 in. FNPT x Sweat Galvanized Forged Carbon Steel Dielectric Union

  • Fast #
  • Part #L301108PNL
  • Item #8131711
  • Manufacturer Part #301-108PNL
4.9 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-571NL Series 2 x 2-7/10 in. FNPT x Sweat Galvanized Forged Carbon Steel Dielectric Union

  • Fast #
  • Part #L301108PNL
  • Item #8131711
  • Manufacturer Part #301-108PNL
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 16
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI B1.20.1, ANSI B16.22
Coating:
Galvanized
Collection:
T-571NL Series
End Connection 1:
FNPT
End Connection 2:
Sweat
End Connections:
FNPT x Sweat
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Fitting Type:
Dielectric Union, Straight
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-7/10
Material:
Forged Carbon Steel, Plastic, Rubber
Material Type:
EPDM, Nylon
UPC:
662545136400