This product requires certification to purchase.

3/4 in. FNPT x Sweat Galvanized Forged Carbon Steel Dielectric Union

Legend Valve & Fitting

T-571NL Series 3/4 in. FNPT x Sweat Galvanized Forged Carbon Steel Dielectric Union

  • Fast #
  • Part #L301104
  • Item #1354345
  • Manufacturer Part #301-104
4.2 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-571NL Series 3/4 in. FNPT x Sweat Galvanized Forged Carbon Steel Dielectric Union

  • Fast #
  • Part #L301104
  • Item #1354345
  • Manufacturer Part #301-104
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • ISO 9002
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ANSI:
ANSI 372, ANSI B1.20.1, ANSI B16.22
ASTM:
ASTM B-16
Coating:
Galvanized
Collection:
T-571NL Series
End Connection 1:
FNPT
End Connection 2:
Sweat
End Connections:
FNPT x Sweat
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Dielectric Union, Straight
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
1-5/8 in
Material:
Forged Carbon Steel, Plastic, Rubber
Material Type:
EPDM, Nylon
Maximum Temperature:
180
Pressure - Maximum:
200 psi