3/4 x 3 in. Threaded 125 psi 180F Carbon Steel Dielectric Nipple
T-575 3/4 x 3 in. Threaded 125 psi 180F Carbon Steel Dielectric Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- T-575 Dielectric Nipple, MNPT x MNPT
- 425 PSI @ 225°F max. temp
- Long pattern
- Naturally lead free
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASTM:
- ASTM F-1545 2009
- CARB OTC LEED Compliant:
- No
- Collection:
- T-575
- End Connection 1:
- Threaded
- End Connection 2:
- Threaded
- End Connections:
- Threaded
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Dielectric Nipple
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 3 in
- Material:
- Carbon Steel, Plastic
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi