3/8 in Lever Handle Straight Supply Stop Valve in Chrome Plated
T-582NL 3/8 in Lever Handle Straight Supply Stop Valve in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 200-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- No lead chrome brass straight multi-turn stop valve, OD (compression) x OD (compression)
- IAPMO listed (ANSI / NSF 61)
- 110 CWP
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- Collection:
- T-582NL
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Handle Type:
- Lever
- Height:
- 5-1/2 in
- IAPMO Listed:
- No
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Material:
- Forged Brass
- Maximum Temperature:
- 120
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 110
- Recommended Valve Application:
- Cold Working Pressure, Residential
- UPC:
- 662545087382
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- Straight
- Valve Size:
- 3/8 in
- Valve Type:
- Straight Supply Stop Valve
- Weight:
- 0.25 lb
- Width:
- 2-3/5 in