1/2 in x 3/8 in Lever Handle Angle Supply Stop Valve in Chrome Plated
T-595NL 1/2 in x 3/8 in Lever Handle Angle Supply Stop Valve in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- No lead chrome brass 1/4 turn angle stop valve, PEX x OD (compression)
- IAPMO listed (ANSI / NSF 61)
- 110 CWP
- ASTM F 1807
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI B1.20.1, ANSI B16.18
- ASME:
- ASME B1.20.1, ASME B16.18
- ASTM:
- ASTM D-1784 Class 23447, ASTM F-1807
- Collection:
- T-595NL
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- F1807
- End Connection 2:
- OD Tube
- End Connections:
- F1807 x OD Tube
- Handle Material:
- ABS
- Handle Type:
- Lever
- Height:
- 2-99/100 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Plastic, Rubber
- Material Type:
- ABS, EPDM
- Maximum Temperature:
- 120
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 125
- Recommended Valve Application:
- Cold Working Pressure, Residential
- UPC:
- 662545084848
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve
- Weight:
- 0.21 lb