1/2 in x 3/8 in Lever Handle Angle Supply Stop Valve in Polished Chrome
T-595NL 1/2 in x 3/8 in Lever Handle Angle Supply Stop Valve in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- Collection:
- T-595NL
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- End Connection 1:
- Sweat
- End Connection 2:
- OD Tube
- End Connections:
- Sweat x OD Tube
- Handle Material:
- Chrome Plated Zinc
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-14/25
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - High:
- 125
- UL Listed:
- No
- UPC:
- 662545084855
- Valve Body Material:
- Brass
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve