1/2 in x 3/8 in Lever Handle Straight Supply Stop Valve in Chrome Plated
T-596NL 1/2 in x 3/8 in Lever Handle Straight Supply Stop Valve in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 120-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- No lead chrome brass 1/4 turn straight stop valve, F 1960 PEX x OD (compression)
- Truesdail (ANSI / NSF 61)
- 125 CWP
- ASTM F 1960
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-135, ASTM B-16 UNS C36000, ASTM F-1960
- Collection:
- T-596NL
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- F1960
- End Connection 2:
- OD Tube
- End Connections:
- F1960 x OD Tube
- Handle Material:
- ABS
- Handle Type:
- Lever
- Height:
- 2-9/25
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass, Plastic, Rubber
- Material Type:
- ABS, EPDM
- Maximum Temperature:
- 120
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 125
- Recommended Valve Application:
- Cold Working Pressure, Residential
- UPC:
- 662545116594
- Valve Body Material:
- Brass
- Valve Body Style:
- Straight
- Valve Seat Material:
- EPDM
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve
- Weight:
- 0.21