5/8 x 1/4 in. OD Tube Lever Straight Supply Stop Valve in Chrome Plated
T-596NL 5/8 x 1/4 in. OD Tube Lever Straight Supply Stop Valve in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61 Annex G
- ASTM:
- ASTM B-86, ASTM B-124, ASTM B-135
- Collection:
- T-596NL
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connections:
- OD Tube
- Handle Material:
- Chrome Plated Zinc
- Handle Type:
- Lever
- IAPMO Listed:
- No
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-37/100 in
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pressure - High:
- 125
- Recommended Valve Application:
- Cold Water, Residential
- Temperature Range:
- Up to 120 Deg F
- UL Listed:
- No
- UPC:
- 662545084978
- Valve Body Material:
- Brass
- Valve Body Style:
- Ball
- Valve Operator:
- Quarter Turn Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 5/8 in x 1/4 in
- Valve Type:
- Straight Supply Stop Valve