This product requires certification to purchase.

1/2 x 1/4 x 3/8 in. F1960 x OD Tube Lever Supply Stop Valve in Chrome Plated

Legend Valve & Fitting

T-597NL 1/2 x 1/4 x 3/8 in. F1960 x OD Tube Lever Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #L114802NL
  • Item #7937578
  • Manufacturer Part #114-802NL
4.3 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-597NL 1/2 x 1/4 x 3/8 in. F1960 x OD Tube Lever Supply Stop Valve in Chrome Plated

  • Fast #
  • Part #L114802NL
  • Item #7937578
  • Manufacturer Part #114-802NL
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
F1960
End Connection 2
OD Tube
End Connection 3
OD Tube
End Connections
F1960 x OD Tube x OD Tube
Height
2-8/25 in
Length
2-8/25 in
Valve Size
1/2 in x 1/4 in x 3/8 in
Weight
0.26 lb
Characteristics & Features
Collection
T-597NL
Color Finish Category
Chromes
Color Finish Name
Chrome Plated
Handle Material
Chrome Plated Zinc
Handle Type
Lever
Material
Brass, Rubber, Zinc
Material Type
EPDM
Number of Handles
Single Handle
Valve Body Material
Brass
Valve Body Style
Ball
Valve Operator
Quarter Turn Handle
Valve Seat Material
EPDM
Valve Type
Angle Supply Stop Valve
Electrical & Operational Information
Maximum Temperature
120
Pressure - High
125
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASTM
ASTM F-1960, ASTM F-876, ASTM F-877
IAPMO Listed
No
ISO
ISO 9002
NSF
NSF 61 Annex G
NSF Certified
Yes
Origin
Global
Recommended Valve Application
Potable Water
UL Listed
No