5/8 x 3/8 x 3/8 in. OD Tube Lever Supply Stop Valve in Chrome Plated
T-597NL 5/8 x 3/8 x 3/8 in. OD Tube Lever Supply Stop Valve in Chrome Plated
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- No Lead Chrome Brass 1/4 Turn Dual Stop Valve, OD (Compression) x OD (Compression) x OD (Compression)
- ANSI/NSF 61-G
- ISO 9002
- 125 CWP
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-86
- Collection:
- T-597NL
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Tube
- End Connection 3:
- OD Tube
- End Connections:
- OD Tube
- Handle Material:
- Chrome Plated Zinc
- Handle Type:
- Lever
- Height:
- 2-13/25 in
- ISO:
- ISO 9002
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-8/25 in
- Material:
- Brass
- Maximum Temperature:
- 120
- NSF:
- NSF 61 Annex G
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Origin:
- Global
- Pressure - High:
- 125
- Recommended Valve Application:
- Potable Water
- UPC:
- 662545085029
- Valve Body Material:
- Brass
- Valve Body Style:
- Ball
- Valve Operator:
- Quarter Turn Lever Handle
- Valve Seat Material:
- EPDM
- Valve Size:
- 5/8 in x 3/8 in x 3/8 in
- Valve Type:
- Straight Supply Stop Valve