This product requires certification to purchase.

1-1/4 in. Plastic Full Port FNPT 150# Ball Valve

Legend Valve & Fitting

T-601 1-1/4 in. Plastic Full Port FNPT 150# Ball Valve

  • Fast #
  • Part #L201306
  • Item #7376538
  • Manufacturer Part #201-306
3.6 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-601 1-1/4 in. Plastic Full Port FNPT 150# Ball Valve

  • Fast #
  • Part #L201306
  • Item #7376538
  • Manufacturer Part #201-306
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • T-601 PVC ball valve, FNPT x FNPT
  • ISO 9002
  • 150 psi @ 73°F
  • Fits schedule 40 or 80 pipe
  • Naturally lead free
  • With EPDM seats
  • Constructed of heavy-duty, corrosion-proof, virgin PVC resin
  • Compact-pattern, lightweight molded-in-place body and one-piece ball-stem design, provide exceptional resistance to wear and to pipeline stress distortion
  • Not suitable for use with petroleum-based medias or compressed-air service
  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM D-1784 Class 12454, ASTM D-2466, ASTM F-1498, ASTM F-1970
Clean Bagged:
No
Collection:
T-601
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
ABS
IAPMO Listed:
No
Length:
4-37/50
Material:
Plastic, Rubber
Material Type:
ABS, EPDM, PVC
Maximum Temperature:
140
NSF Certified:
No
Pressure - High:
150
Pressure Class:
150#
Recommended Valve Application:
Saturated Steam, Waste Water
UL Listed:
No
UPC:
662545003443
Valve Body Material:
PVC
Valve Disc Material:
PVC
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
EPDM
Valve Size:
1-1/4 in
Valve Type:
Ball Valve
Weight:
0.77