This product requires certification to purchase.

2 in. Plastic Full Port Threaded 150# Ball Valve

Legend Valve & Fitting

T-602 2 in. Plastic Full Port Threaded 150# Ball Valve

  • Fast #
  • Part #L201428
  • Item #3998095
  • Manufacturer Part #201-428
5 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-602 2 in. Plastic Full Port Threaded 150# Ball Valve

  • Fast #
  • Part #L201428
  • Item #3998095
  • Manufacturer Part #201-428
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • T-602 PVC Ball Valve, FNPT x FNPT
  • ISO 9002
  • NSF Listed
  • 150 PSI @ 73°F
  • For Schedule 80 Use
  • Naturally Lead Free
  • Teflon Seats
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 14, ANSI 61, ANSI 372
ASME:
ASME B1.20.1
ASTM:
ASTM D-1784
Clean Bagged:
No
Collection:
T-602
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
FM Approved:
No
Handle Material:
ABS
IAPMO Listed:
No
ISO:
ISO 9002
Length:
5-3/4 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
150 psi
Pressure Class:
150#
Recommended Valve Application:
Water
UL Listed:
No
UPC:
662545010304
Valve Body Style:
1 piece
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Type:
Ball Valve