3/4 in. Plastic Full Port Threaded 150# Ball Valve
T-602 3/4 in. Plastic Full Port Threaded 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- T-602 PVC Ball Valve, FNPT x FNPT
- ISO 9002
- NSF Listed
- 150 PSI @ 73°F
- For Schedule 80 Use
- Naturally Lead Free
- Teflon Seats
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 61, ANSI 372
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM D-1784
- Clean Bagged:
- No
- Collection:
- T-602
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Handle Material:
- ABS
- IAPMO Listed:
- No
- ISO:
- ISO 9002
- Length:
- 3-78/100
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 140
- NSF:
- NSF 14, NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Recommended Valve Application:
- Water
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve