1-1/4 in. Brass Union Solder Pressure Reducing Valve
T-6802NL 1-1/4 in. Brass Union Solder Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- 1-1/4" T-6802NL no lead brass pressure reducing valve, brass bonnet solder x solder union ends
-
Lead Law Compliant
Specifications
- Collection:
- T-6802NL
- End Connection 1:
- Union
- End Connection 2:
- Sweat
- End Connections:
- Union x Sweat
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- UPC:
- 662545123400
- Valve Body Material:
- Brass
- Valve Size:
- 1-1/4 in
- Valve Type:
- Pressure Reducing Valve