This product requires certification to purchase.

3/4 in. Forged Brass Full Port Sweat x F1807 Ball Valve

Legend Valve & Fitting

T-805NL 3/4 in. Forged Brass Full Port Sweat x F1807 Ball Valve

  • Fast #
  • Part #L101584NL
  • Item #7376619
  • Manufacturer Part #101-584NL
3.6 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-805NL 3/4 in. Forged Brass Full Port Sweat x F1807 Ball Valve

  • Fast #
  • Part #L101584NL
  • Item #7376619
  • Manufacturer Part #101-584NL
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • T-805SNL No Lead Forged Brass, Sweat x PEX Ball Valve, Tee Handle
  • ANSI NSF 14
  • ANSI/NSF 61-G
  • ASTM F 1807
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
PEX
End Connections
Sweat x PEX
Pressure - Maximum
400 psi
Valve Size
3/4 in
Characteristics & Features
Clean Bagged
No
Collection
T-805NL
Handle Material
Aluminum
Material
Forged Brass
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Warranty & Product Information
ANSI
ANSI 61-G
ASME
ASME B120.1, ASME B16.18
ASTM
ASTM F-1807
FM Approved
No
IAPMO Listed
No
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61-G
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Residential
UL Listed
No
UPC
662545082585