This product requires certification to purchase.

1 in. Forged Brass Standard Port PEX 400# Ball Valve

Legend Valve & Fitting

T-806 1 in. Forged Brass Standard Port PEX 400# Ball Valve

  • Fast #
  • Part #L101587
  • Item #2395521
  • Manufacturer Part #101-587
3.4 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-806 1 in. Forged Brass Standard Port PEX 400# Ball Valve

  • Fast #
  • Part #L101587
  • Item #2395521
  • Manufacturer Part #101-587
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 400 WOG
  • Model T-806
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

Collection:
T-806
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
3-9/20 in
Material:
Forged Brass
Maximum Temperature:
400
NSF Certified:
Yes
Pressure - Maximum:
400 psi
Pressure Class:
400#
UPC:
662545037509
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Standard Port
Valve Seat Material:
Teflon
Valve Size:
1 in
Valve Stem:
Rising
Valve Type:
Ball Valve