This product requires certification to purchase.

3/4 in. Forged Brass Full Port MNPT x FNPT 600# Ball Valve

Legend Valve & Fitting

T-900MxF-T 3/4 in. Forged Brass Full Port MNPT x FNPT 600# Ball Valve

  • Fast #
  • Part #L101534
  • Item #2110269
  • Manufacturer Part #101-534
3.8 out of 5 Customer Rating
Brand image
Legend Valve & Fitting

T-900MxF-T 3/4 in. Forged Brass Full Port MNPT x FNPT 600# Ball Valve

  • Fast #
  • Part #L101534
  • Item #2110269
  • Manufacturer Part #101-534
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • T-900 Forged Brass Ball Valve, MNPT x FNPT Tee Handle
  • ISO 9002
  • 125 WSP
  • 500 CWP (1" only)
  • 600 CWP
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
MPT
End Connection 2
FPT
End Connections
MPT x FPT
Length
2-9/10 in
Pressure Class
600#
Pressure - Maximum
150 psi
Valve Size
3/4 in
Characteristics & Features
Collection
T-900MxF-T
Material
Forged Brass
Valve Body Style
2 piece
Valve Operator
T-Handle
Valve Port Opening
Full Port
Valve Seat Material
Teflon
Valve Stem
Rising
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
400
Warranty & Product Information
ISO
ISO 9002
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF Certified
Yes
UPC
662545005461