1/4 in. Forged Brass Full Port MNPT x FNPT 600# Ball Valve
T-900MxFNL 1/4 in. Forged Brass Full Port MNPT x FNPT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- T-900NL No Lead Forged Brass Ball Valve, MNPT x FNPT Lever Handle
- CSA Certified (1/2” - 1”)
- ISO 9002
- NSF 61-G
- UL Listed (1/2” - 1”)
- 125 WSP
- 500 CWP (1” Only)
- 600 CWP
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-G
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM A-510 UNS G10060
- Collection:
- T-900MxFNL
- End Connection 1:
- MPT
- End Connection 2:
- FPT
- End Connections:
- MPT x FPT
- FM Approved:
- Yes
- Handle Material:
- Steel
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-4/5
- Material:
- Forged Brass
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- UL Listed:
- Yes
- UPC:
- 662545069005
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE Teflon
- Valve Size:
- 1/4 in
- Valve Stem:
- Rising
- Valve Type:
- Ball Valve